Panasonic Counter panel mounting TH63 series

Sebelum PPN:
Rp2.299.900
Spesifikasi
AS ONE Part Number65-7270-44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TH634/638 Elapsed Time Counter Extremely compact dimensions Operating indicator on the front 50 / 60 Hz Switchable additive elapsed time meter, without reset, counts in the range 0 → 99, 999.9 hours Comes with assembly accessories and 2 x 4.8 mm blade terminal To do.
Feature
Specification
●Power supply voltage: 24 V ac ●Input method: Voltage ●Connection type: Tab ●Reset method: No reset ●Mounting type: Panel mounting ●Display range: 0 → 99999.9 ●Measurement range: 0 → 99999.9

Ulasan Produk

Tidak ada ulasan