Geo Fennel Wall Detector

Sebelum PPN:
Rp2.999.900
Spesifikasi
Automatic CalibrationYes
Automatic Shut-offYes
DisplayLCD 2.2inch
Display illuminationYes
Dust/Water ProtectionIP 65
Extended Size (mm)149x70x30
Indication of Center of ObjectYes (Wood, Metal)
LED IndicationRed, Yellow, Green
Maximum Measuring Depth (mm)(Ferrous metal) 80, (Non-ferrous metals) 50, (Wires/conductors (live wiring)) 50, (Wood stud) 20
Measuring Unitcm, inch
Operating Time (hour)8
Power Supply3 x AAA
Sound IndicationYes
Temperature Range (°C)-10 to +50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Detection up to 80 mm depth, depending on material
- Indication of center of object (wood and metal)
- AC Detection (live wires) and alert at any mode
- Automatic calibration
- Illuminated Display
Use
For detection of metal, wood and living wires in ceiling, wall and floor

Ulasan Produk

Tidak ada ulasan