Geo Fennel Video Borescope
#Grup produk P112532943
Sebelum PPN:
Rp12.999.900 - Rp15.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Bend Radius of Probe (cm) | 6 |
|---|---|
| Camera Head Diameter of Camera Head (mm) | 17 |
| Camera Head Focal Length (cm) | 6 - 7 |
| Camera Head Light Source | LED |
| Camera Head Viewable Angle (°) | 0 and 180 |
| Camera Head Viewable Distance (cm) | 5 - 15 |
| Display CMOS Image Sensor (pixel) | 300000 |
| Display Resolution (Pixel) | 320x240 |
| Display Size (inch) | 3 |
| Display Video Output (to TV) | PAL/NTSC |
| Dust/Water Protection | IP 67 |
| Extended Size (mm) | 240x160x100 |
| Humidity Range (%RH) | 15 - 85 |
| Operating Time (hour) | 4 |
| Power Supply | 3,7V / 2000 mAH / Li-Ion |
| Probe Length (cm) | 100 |
| Temperature Range (°C) | -10 to +50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Video borescope for inspection and survey of inaccessible areas.
Trades and tasks: Sanitary, heating and ventilation, car industry, workshops, renovation.
Accessories:
Hook and magnet attachments for object retrieval
Angle mirror attachment to “view around corners”
Powerful Li-Ion battery with charger
Trades and tasks: Sanitary, heating and ventilation, car industry, workshops, renovation.
Accessories:
Hook and magnet attachments for object retrieval
Angle mirror attachment to “view around corners”
Powerful Li-Ion battery with charger
Feature
- Water proof camera head and probe- 1 m long flexible gooseneck probe with camera head for the optical inspection of inaccessible areas
- Camera head with LED lighting
- Immediate transfer of the colour image to the large LCD display
- 180° image rotation at the press of a button
- Direct transfer of image to television or notebook
Ulasan Produk
Tidak ada ulasan




















































































































































