Geo Fennel Thermometer- Anemometer

Sebelum PPN:
Rp7.399.900
Spesifikasi
Accuracy± 2°C, ± 3 % ± 0,4 miles/h, ± 3 % ± 0,8 km/h, ± 3 % ± 0,20 m/s, ± 3 % ± 0.4 nodes, ± 3 % ± 40 ft/min, ± 4 °F
Area0 - 999,9 ft², 0 - 999,9 m²
Extended Size (mm)75x203x50
Measuring Distance-10 °C to +60 °C, 0 - 999900 CFM (ft³/min), 0.40 - 30.00 m/s, 0.8 - 58.0 knots, 0.9 - 67.0 miles/h, 0-999900 CMM (m³/min), 1.4 - 108.0 km/h, 14 °F - 140 °F, 80 - 5900 ft/min
Operating Time (hour)80
Power Supply9V battery
Resolving Power0.001 (CFM), 0.001 (CMM), 0.01 (m/s), 0.1 (km/h), 0.1 (knots), 0.1 (Lieues/h), 0.1 °F, 0.1°C, 1 (ft/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A professional remote vane thermo-anemometer for measuring air velocity, air flow and temperature.
Trades and tasks: Ventilation and air- conditioning: installation of ventilation systems, measurements of air flow and temperature; agriculture: crop spraying, ventilation surveys and crop storage; environmental monitoring.

Include:
- Sensor with 120 cm cable
- 9 V alkaline battery
- Container
Feature
- Simultaneous display of air flow or air velocity and ambient temperature
- Large easy-to-read LCD with switchable backlight
- Maximum / minimum function
- 20 average readings for air flow and air velocity
- Data HOLD function
- 16 memory locations for area (8 CMM, 8 CFM)
- Remote vane with low- friction bearing (65 mm diameter) for accurate results

Ulasan Produk

Tidak ada ulasan