Geo Fennel Thermal Imaging Camera
#Grup produk P112532907
Sebelum PPN:
Rp20.999.900 - Rp46.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Additional Memory | 8GB (MicroSD card) |
|---|---|
| Focusing | Fixed |
| Operating language | DE, EN, FR, ES, IT |
| PIP (Blending Fusion) | IR image with visible image in 6 steps (0 - 100%) |
| Power Supply | 3.7V Li-Ion battery |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Thermal imaging camera for non contact measurement of surface temperature.
Trades and tasks: Heating and ventilating installations, building insulation (heat loss), plumbing, electric, electronic, electro-mechanical and mechanical engineering, routine maintenance Easy to locate hot and cold spots on electrical and mechanical installations.
Trades and tasks: Heating and ventilating installations, building insulation (heat loss), plumbing, electric, electronic, electro-mechanical and mechanical engineering, routine maintenance Easy to locate hot and cold spots on electrical and mechanical installations.
Feature
- Automatic indication of hot / cold spot with configurable alarm function- PIP-function for blending of visible and infrared image (0-100%) for optimized orientation in the picture
- 6 colour palettes
- Memory for 6000 images / data transfer to PC for subsequent analysis
Ulasan Produk
Tidak ada ulasan




















































































































































