Geo Fennel Temperature and Humidity Data Logger

Sebelum PPN:
Rp7.799.900
Spesifikasi
Accuracy± 1°C (Temperature), ± 3 % (relative humidity)
Extended Size (mm)132x66x37
Logging Rate1 second, 24 hour
Measuring Distance Relative Humidity (%RH)0-100
Measuring Distance Temperature (°C)-40 to 70
Operating Temperature (°C)-35 to +80
Power Supply3.6V lithium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data logger for recording temperatures and air humidity over a longer period for check-up and analysis. Trades and tasks: Cold storage house, drying, gallery, food industry
Feature
- Measures temperature and air humidity
- Internal memory for 32.700 readings (3 x 10.900)
- Selectable measurement cycle from 1 sec to 24 h
- LCD with date, time, temperature, humidity, limit value
- Software for analysis

Ulasan Produk

Tidak ada ulasan