Geo Fennel Sound Level Meter

Sebelum PPN:
Rp6.299.900
Spesifikasi
Accuracy (dB)1.5 (at 94)
Analogue AC/DC Output to Analyzer or RecorderYes
Built-in Calibration CheckYes
Data HoldYes
High Range (Hi) (dB)65 - 130
IEC 651 Type 2 StandardYes
Low Range (Lo) (dB)35 - 100
Maximum HoldYes
Operating Temperature (°C)0 to +40
Operation Humidity (%RH)< 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Trades and tasks: Industry, health and safety, school, public works, environmental measurements. Properties For quick check of sound level Standard IEC 651 type 2

Ulasan Produk

Tidak ada ulasan