Geo Fennel Receiver for Rotating Lasers
#Grup produk P112532749
Sebelum PPN:
Rp11.999.900 - Rp17.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Automatic Shut-off | Yes |
|---|---|
| Display illumination | Yes |
| Dust/Water Protection | IP 67 |
| Power Supply | 2 x AA Alkaline |
| Tone can be Switched Off | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The new standard - with mm-indication
The geo-FENNEL FR 60 laser receiver features a digital laser height display in mm, a reception window with a length of 60 mm and is ideal for rotating lasers with a red or green laser beam. Like the FR 50, the FR 60-MM has a robust housing with dust and water protection to IP 67 and a large, easy-to-read and illuminated display for optimum readability under all conditions. The laser receiver is distinguished by an extremely robust metal retaining clip for the leveling staff, an all-metal design with clamping jaws and is therefore especially designed for use on round and angular rods.
The geo-FENNEL FR 60 laser receiver features a digital laser height display in mm, a reception window with a length of 60 mm and is ideal for rotating lasers with a red or green laser beam. Like the FR 50, the FR 60-MM has a robust housing with dust and water protection to IP 67 and a large, easy-to-read and illuminated display for optimum readability under all conditions. The laser receiver is distinguished by an extremely robust metal retaining clip for the leveling staff, an all-metal design with clamping jaws and is therefore especially designed for use on round and angular rods.
Feature
- For rotating lasers with red or green laser beam- Segments of display indication increase / decrease proportionally
- Large LCD's at front and back, with backlight that can be switched on/off for optimal reading in all conditions.
- Shut-off tone
- Automatic shut-off
- Built-in vials
Ulasan Produk
Tidak ada ulasan




















































































































































