Geo Fennel Receiver
#Grup produk P112532703
Spesifikasi
| 3 Step Accuracy (mm) | ± 10, ± 4 & ± 2 |
|---|---|
| Auto Shut Off | Yes |
| Display | 2x LCD |
| Dust/Water Protection | IP 66 |
| Illumination | Yes |
| Power Supply (V) | 1 x 9 |
| Signal Tone can be Switched Off | Yes |
| Signal Tones | 3 |
| Suitable for Laser Diode | Red & Green |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A dual function receiver for use with either Red or Green beam rotating lasers.
A versatile receiver with two LCD displays (front & rear), built-in magnetic strips for connection to steel work, automatic shut-off with a warning tone, display illumination, a bubble vial to optimise set-up, A rubberised housing for effective site protection and IP 66 Class dust/water protection.
Supplied with a clamp for use with levelling staffs.
A versatile receiver with two LCD displays (front & rear), built-in magnetic strips for connection to steel work, automatic shut-off with a warning tone, display illumination, a bubble vial to optimise set-up, A rubberised housing for effective site protection and IP 66 Class dust/water protection.
Supplied with a clamp for use with levelling staffs.
Feature
- A versatile receiver with two LCD displays (front & rear)- Built-in magnetic strips for connection to steel work
- Automatic shut-off with a warning tone
- Display illumination
- Two bubble vials to optimise set-up
- A rubberised housing for effective site protection
- Class IP 66 dust/water protection.
- Supplied with a clamp for use with levelling staffs.
Ulasan Produk
Tidak ada ulasan




















































































































































