Geo Fennel Professional K-Type Thermometers with Single Input
#Grup produk P112532642
Spesifikasi
| Accuracy | ± 0.5 % / ± 1°C |
|---|---|
| Extended Size (mm) | 162x76x39 |
| Measuring Unit | °C / °F / K |
| Power Supply | Batteries |
| Resolving Power (°C) | 0.1/1 |
| Sampling Rate (time/s) | 2. |
| Scan Function | 1 measurement |
| Temperature Range (°C) | -50 to +1300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Trades and tasks: Temperature measurements of liquid construction materials like asphalt, isolation checks, measurements in the HVAC branch, energy supply, industrial and laboratory application.
Feature
Indication of maximum value (MAX) Data HOLD function Large display (45 mm) with illuminationUlasan Produk
Tidak ada ulasan




















































































































































