Geo Fennel Pocket Infrared Thermometer
#Grup produk P112532624
Sebelum PPN:
Rp5.899.900 - Rp7.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | ± 1 % |
|---|---|
| Auto Data Hold | Yes |
| Distance-To-Spot Ratio (D:S) | 12:1 |
| Emissivity | Adjustable 0.10 - 1.0 |
| High and Low Alarm | Yes |
| Illuminated Display | Yes |
| Laser Class | 2 |
| Laser Pointer | Yes, Dual |
| Max, Min, DIF, AVG Record | Yes |
| Power Supply | 9V battery |
| Resolving Power (°C) | 0.1 |
| Response Time (s) | < 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Small and handy infrared thermometer, easy to operate, for versatile applications. Particular feature: Measurement with dual laser to focus the target.
Trades and tasks: Heating, ventilation and refrigeration systems, food industry, car industry, construction, building construction, fire inspection, injection molding industry, ship maintenance, isolation (heat loss), drying facility.
For non-contact measurement with laser dot.
Quick measurements for:
Surfaces which are difficult to reach
Moving or rotating objects
Electrifi ed parts
Chemicals
Hot objects
Trades and tasks: Heating, ventilation and refrigeration systems, food industry, car industry, construction, building construction, fire inspection, injection molding industry, ship maintenance, isolation (heat loss), drying facility.
For non-contact measurement with laser dot.
Quick measurements for:
Surfaces which are difficult to reach
Moving or rotating objects
Electrifi ed parts
Chemicals
Hot objects
Ulasan Produk
Tidak ada ulasan




















































































































































