Geo Fennel Pocket Digital Thermometer
#Grup produk P112532606
Spesifikasi
| Accuracy | ± 3 % |
|---|---|
| Automatic Shut-off | Yes |
| Battery Status Indicator | Yes |
| Extended Size (mm) | 117x65x24 |
| Hold Function | Yes |
| Power Supply | Batteries |
| Temperature Range (°C) | -20 to +1000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Trades and tasks: Temperature measurement of liquids and soft materials. Features Handy thermometer with immersion probe Pocket-size, light weight, easy to operate
Ulasan Produk
Tidak ada ulasan




















































































































































