Geo Fennel Moisture Detector
#Grup produk P112532509
Spesifikasi
| Automatic Shut-off | Yes |
|---|---|
| Battery Status Indicator | Yes |
| Extended Size (mm) | 180x45x35 |
| Hold Function | Yes |
| Illuminated Display | Yes |
| Measuring Depth (mm) | 20 - 40 |
| Measuring Distance (digit) | 0 - 100 |
| Power Supply | Batteries |
| Resolving Power | 1 digit |
| Sensor Type | Metal Spheroid |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Quick non-destructive measurement of surface humidity up to 40 mm measuring depth. Trades and tasks: Building materials, concrete floors, walls, ceilings.
Feature
- Quick measurement of humidity in building materials without destruction of the surface- Indication of minimum / maximum values
Ulasan Produk
Tidak ada ulasan




















































































































































