Geo Fennel Machine Control Receiver

Sebelum PPN:
Rp88.999.900
Spesifikasi
Accuracy Coarse (mm)± 5 - ± 23
Accuracy Fine (mm)± 2 - ± 10
Charging Time (hour)4-5
Dust/Water ProtectionIP 66
Extended Size (mm)376x180x49
Length Receiving Window (cm)27
Power Supply7.2V NiMH 2500 mAh
Temperature Range (°C)-20 to +50
TypeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Machine control receiver used with construction machinery to increase accuracy and boost productivity. For continuous tilt and height control.

Bulldozer: Blade tilt and height control
Excavator: Bucket tilt and height control
RF communication link to the remote display
Feature
- Will detect the beam from any brand of rotating laser (red)
- Dust / water protected metal housing
- Wireless remote display with suction pad and integrated magnets

Ulasan Produk

Tidak ada ulasan