Geo Fennel Laser Distance Meter

Sebelum PPN:
Rp3.799.900
Spesifikasi
Accuracy (mm)± 2
Dust/Water ProtectionIP 54
Extended Size (mm)122x38x26
Laser Class2
Measuring Range (m)0.2 - 50
Power Supply2 x AAA batteries
Temperature Range (°C)0 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Single/continuous measurement
- Maximum/minimum measurement
- Area and volume
- Painter function
- Plus-/minus
- Pythagoras 1, partial height (2 points)
- Pythagoras 2, overall height (3 points)
- Point of reference: front, rear
- Data storage (last 10 values)
- mm, ft, inch
- Display illuminated
- Acoustic signal to confirm measurement
- Automatic power off
- Outstanding quality, versatile and accurate
- Compact, robust and reliable
- All class-leading features integrated
- Painter function
- Intuitive easy-to-use keypad and illuminated 4-line display
- Rubberised housing for protection and enhanced grip

Ulasan Produk

Tidak ada ulasan