Geo Fennel Gas Leak Detector
#Grup produk P112532387
Spesifikasi
| Alarm | Visible and Audible |
|---|---|
| Duty cycle | Continuous |
| Extended Size (mm) | 221x72x46 |
| Operating Time (hour) | 8 |
| Power Supply | 3 x C Alkaline |
| Probe Length (cm) | 40 |
| Response Time (s) | < 2 |
| Sensitivity (ppm) | 50 |
| Sensor Type | Low power semi-conducter |
| Warm-up Time (s) | Approx. 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy-to-use gas leak detector for locating gas leaks from a safe position.
Detects following gas types: Natural gas, propane, butane, methane, acetone, alcohol, gasoline, jet fuel, carbon monoxide, ammonia, steam, hydrogen sulfide, smoke, industrial solvents, lacquer thinner, naphta.
Trades and tasks: Gas industry, chemical industry, laboratory, car repair shops.
Properties:
40 cm gooseneck detector
Visual leak detection by LED indicators
Precision sensor detects even the smallest leaks
Fast response of less than two seconds
Includes earphone jack
Detects following gas types: Natural gas, propane, butane, methane, acetone, alcohol, gasoline, jet fuel, carbon monoxide, ammonia, steam, hydrogen sulfide, smoke, industrial solvents, lacquer thinner, naphta.
Trades and tasks: Gas industry, chemical industry, laboratory, car repair shops.
Properties:
40 cm gooseneck detector
Visual leak detection by LED indicators
Precision sensor detects even the smallest leaks
Fast response of less than two seconds
Includes earphone jack
Ulasan Produk
Tidak ada ulasan




















































































































































