Geo Fennel DataVision Infrared Thermometer

Sebelum PPN:
Rp25.999.900
Spesifikasi
Accuracy± 1.0 % ± 1°C ((IR) +20°C to +400°C), ± 0.5 % ± 1.5°C ((TK) -50°C to +1370°C)
Auto Data HoldYes
Distance-To-Spot Ratio (D:S)50:1
EmissivityAdjustable 0.10 - 1.0
Extended Size (mm)205x62x155
High and Low AlarmYes
Illuminated DisplayYes
Laser Class2
Laser PointerYes, Dual
Max, Min, DIF, AVG RecordYes
Measuring Distance (°C)-50 to +1370 (Type-K probe)
Measuring Spot (mm)20 (at 100cm)
Power Supply9V battery
Resolving Power (°C)0.1 until 1000, 1 at 1000
Response Time (ms)< 150
Temperature Range (°C)-50 to +1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Infrared thermometer with a large temperature range and integrated 2.2“ TFT colour LC display for monitoring and evaluation of monitored data. Trades and tasks: Old-building renovation, heating, ventilation construction, building construction, food control, drying facility, isolation (heat loss).
Feature
- For non-contact temperature measurement with laser dot
- Short response time of 150 ms and an accuracy of ± 1,0 % 2.2“ TFT colour LC display
- Dual laser pointer for better targeting
- Permanent measuring
- Compatible with all standard connector
- Type-K thermocouples
- Easy transmission of measurements to PC via USB
- Memory socket for Micro-SD Cards Integrated camera for images (JEPG) and video (AVI)
- Date / Time function Measurement of air humidity and ambient temperature
- Determination of dewpoint

Ulasan Produk

Tidak ada ulasan