Geo Fennel Data Luxmessgerät

Sebelum PPN:
Rp8.999.900
Spesifikasi
Accuracy± 5 % ± 10 d (< 10.000 Lux), ± 10 % ± 10 (> 10.000 Lux)
Automatic Shut-offYes
Data HoldYes
Extended Size (mm)115x60x27 (probe), 203x75x50 (device)
Maximum Measuring Range (lux)400000
Measuring Range4000 digits
OutputUSB
Power Supply9V battery
Resolving Power (lux)0.1
Response Time (time/s)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Luxmeter for professional indoor measuring and monitoring of light insolation. Trades and tasks: Building construction, indoor construction, censor.
Feature
- Large LC display
- 41 analogue bargraph indication
- 99 values in memory for direct reading on the meter
- 16,000 values can be stored in data logger
- Max / Min function
- High accuracy and short response time
- USB-interface

Ulasan Produk

Tidak ada ulasan