Geo Fennel Data Infrared Thermometer
#Grup produk P112532208
Spesifikasi
| Accuracy | ± 1.0 % ± 1°C ((IR) +20°C to +400°C), ± 0.5 % ± 1.5°C ((TK) -50°C to +1370°C) |
|---|---|
| Auto Data Hold | Yes |
| Distance-To-Spot Ratio (D:S) | 50:1 |
| Emissivity | Adjustable 0.10 - 1.0 |
| Extended Size (mm) | 204x155x52 |
| High and Low Alarm | Yes |
| Illuminated Display | Yes |
| Laser Class | 2 |
| Laser Pointer | Yes, Dual |
| Max, Min, DIF, AVG Record | Yes |
| Measuring Spot (mm) | 20 (at 100cm) |
| Power Supply | 9V battery |
| Resolving Power (°C) | 0.1 until 1000, 1 at 1000 |
| Response Time (ms) | < 150 |
| Temperature Range (°C) | -50 to +1600 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For very high temperature measurements. With integrated memory for monitoring and analysis. Trades and tasks: Foundry, monitoring of: brake drums, discs, electric motors, exhaust systems.
Feature
- For non-contact temperature measurement with laser dot 150 ms fast sampling with 1 % accuracy- High temperature range
- Built-in dual laser pointers for accurate targeting Permanent measuring
- Compatible with all standard connector
- Type-K thermocouples
- USB interface
- Memory for 99 measurements
- Easy transmission of data to PC via USB interface
Ulasan Produk
Tidak ada ulasan




















































































































































