Geo Fennel 5-in-1 Digital Multimeter
#Grup produk P112531962
Spesifikasi
| Accuracy | ± 0.5 % ± 10 (Light), ± 0.8 % ± 2 (Resistance), ± 0.5 % ± 2 (Voltage DC), ± 1.0 % ± 2 (Current DC), ± 1.2 % ± 10 (Voltage AC), ± 3.0 % ± 1 (Temperature), ± 3.0 % ± 5 (Temperature), ± 3.5 dB (Sound), ± 5.0 % RH (Humidity) |
|---|---|
| Maximum Measuring Range | -20 °C to +200 °C (Temperature), -20 °C to +1300 °C (Temperature), 10 A (Current DC), 20 mΩ (Resistance), 20.000 Lux (Light), 95 % RH (Humidity), 100 dB (Sound), 600 V (Voltage AC), 600 V (Voltage DC) |
| Resolving Power | 0.1 % RH (Humidity), 0.1 dB (Sound), 0.1 Lux (Light), 0.1 mV (Voltage DC), 0.1 °C (Temperature), 0.1 µA (Current DC), 0.1 Ω (Resistance), 100 mV (Voltage AC) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Trades and tasks: Universal measuring device for DC and AC voltage, DC current resistance, transistor hFE diode and continuity test, light (luminosity), sound, humidity, temperature overload protection.
Ulasan Produk
Tidak ada ulasan




















































































































































