Mitutoyo Digital Interchangeable Anvil (Anvil No.2)

Sebelum PPN:
Rp9.199.900
Spesifikasi
ABS/INC (INC ZERO)Yes
Auto Power OFF (After 20 Min. Non Use)Yes
Battery Life (Year)Approx. 2.4 years
Content of SetAnvils 201379, 201216
DeliveredIncluding box, spanner, setting standard, flat anvil 201216, rod anvil 201379
Digital Step (inch/mm)0.00005/0.001
Digital/AnalogDigital
DisplayLCD, character height 7.5 mm
Flatness (inch)0.000024 (spindle), 0.00008 (anvil)
Function LockYes
HoldYes
Inch-MetricInch/Metric
Low Voltage AlarmYes
Mass365
Measuring FaceCarbide tipped, micro-lap finish spindle and hardened steel anvil
Measuring Force5-10
Measuring SpindleWith spindle lock, ø6.35mm, spindle pitch 0.5mm
OriginYes
Parallelism (inch)0.00012
Power Supply1 battery SR-44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
This Digimatic Micrometer Interchangeable Anvil Type lets you
measure a range of different features.
It offers the following benefits:Measures tubing thickness, shoulder edge distance, rivet head height, etc., with interchangeable anvils (flat anvil, rod anvil, V-anvil).

Ulasan Produk

Tidak ada ulasan