Mitutoyo Digital ABS Depth Gauge (Alat Ukur Kedalaman Digital)

Sebelum PPN:
Rp6.799.900 - Rp9.999.900
Spesifikasi
Auto Power OFF (After 20 Min. Non Use)Yes
Base (WxT) (inch)3.93x0.23
Battery LifeApprox. 5 years
Data OutputYes
DeliveredIn a box with SR44 battery
Digital Step (inch/mm)0.005/0.01
Digital/AnalogDigital
Display (mm)LCD, Character Height 9
Inch-MetricInch/Metric
Maximum Response SpeedUnlimited
Origin (ABS-Zero)Yes
Power Supply1 battery SR-44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
A Mitutoyo waterproof digital depth gauge suitable for use in the presence of coolant or cutting oil. Hardened stainless steel construction with a 9.8" base. ABSOLUTE System scale for error free, high-speed measurement. SPC data output.

Ulasan Produk

Tidak ada ulasan