Meikosha Grounded 3P15A Waterproof Connector Body

Sebelum PPN:
Rp159.900
Spesifikasi
Applicable crimp terminal(0.75 to 1.25mm<sup>2</sup>)R1.25-3.5,(2mm<sup>2</sup>)R2-3.5
Conform toRoHS
Dimension B (mm)105
Mass (g)155
Number of PolesGround 3P
Outlet ShapeGround 3P 15A 250V
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)15
Rated Voltage (V)250
ShapeFlat blade
TRUSCO Part Number409-5995
Typebody

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
From factories, agriculture, road construction, construction sites to general household electrical appliances ... It is widely used for power connection of various machinery and equipment.
Since the cable and cord insertion holes have a thin rubber film, they are highly waterproof, and the cable and cord insertion work can be done very easily.
The holding force is stabilized by firmly fitting the convex part and the concave part.
Uses terminal screws with safety washers: Prevents cord fraying.
Toothed washer (detent).
The effect of the spring washer is solved with a single washer.
The washer does not fall off from the terminal screw.
* The size of the cable / cord insertion hole is a guide for the outer diameter of the cable used. Be sure to observe the applicable wires for safer use.
The concave part of the connector and the convex part of the plug fit tightly. It's a little tight, but it's designed with consideration for waterproofing and pulling. (The connection between the plug and the connector body can be easily done by inserting the plug so that the area around the connector body is expanded.)

Ulasan Produk

Tidak ada ulasan