Meikosha 3P20A waterproof plug

Sebelum PPN:
Rp159.900
Spesifikasi
Applicable crimp terminal(2mm<sup>2</sup>)R2-4,(3.5mm<sup>2</sup>)R3.5-4
Conform toRoHS
Dimension B (mm)90
Dimension D (mm)20
Dimension E (mm)23
Number of Poles3P
Outlet Shape3P 20A 250V
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)20
Rated Voltage (V)250
ShapeFlat blade type
TRUSCO Part Number827-9790
TypePlug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
From factories, agriculture, road construction, construction sites to general household electrical appliances ... It is widely used for power connection of various machinery and equipment.
Since the cable and cord insertion holes have a thin rubber film, they are highly waterproof, and the cable and cord insertion work can be done very easily.

Ulasan Produk

Tidak ada ulasan