IDEC Safety switch with HS5L solenoid (4-contact Type)

Sebelum PPN:
Rp3.599.900 - Rp4.599.900
Spesifikasi
CableOne stranded or solid wire of 0.3mm² to 1.5mm² or AWG22 to AWG16
Conditional Short-Circuit Current50A(250V)
Conduit SizeM20
Electric Shock Protection ClassClass II(IEC61140)
Electrical Durability100,000 times or more (operation frequency 900 times/hour), 2 million times or more (AC/DC24V . 100mA)
Insulation Resistance (MΩ)Charging metal part-non-charging metal part: 100 or more (at DC500V megger), between opposite terminals: 100 or more (at DC500V megger)
Maximum operating frequency900 times / hour
Mechanical DurabilityMore than 2 million times (operation frequency 900 times/hour, actuator insertion/removal, solenoid operation), more than 100,000 times when using HS9Z-SH5/EH5L/DH5 type (actuator insertion/removal)
Operating ForceDirect opening: 120N or more
Operating Temperature/Humidity Range2.5
Pollution Degree (Environment to Use)3
Protection ClassIP67(IEC60529)Type 4X Indoor Use Only
Rated Impulse Withstand Voltage (kV)2.5 (LED, between solenoid and ground: 0.5)
Rated Insulation Voltage (V)250 (LED, between solenoid and ground: 30)
Rated operating voltage (V)30/125/250
Relative Humidity20 to 95% RH (no condensation)
SpecificationType and coding level: Type 2 Interlocking device Low Level Coded (EN ISO 14119), Actuator operating speed: 0.05 to 1 m/s
Storage Temperature Range (°C)-40 to 80 (no icing)
Tensile Strength (N)Actuator when locked: Fzh=1400 or more (GS-ET-19) However, when using HS9Z-A55 type, Fzh=500 or more
Vibration Resistance (Destruction)30Hz, single amplitude: 1.5mm or more
Vibration Resistance (Malfunction)10 to 55Hz, single amplitude: 0.35mm or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A 4-contact type safety switch with a solenoid that is ideal for applications where installation space is limited, such as small doors.

Ulasan Produk

Tidak ada ulasan