IDEC HS6E Type safety switch with solenoid

Sebelum PPN:
Rp4.599.900 - Rp5.199.900
Spesifikasi
CableUL2464 No.22AWG (12 cores, 0.3mm² equivalent/core)
Color (Body)Black
Conditional Short-Circuit Current50A (250V) [Uses a 250V, 10A fast acting fuse as a short circuit protection device]
Electric Shock Protection ClassClass II(IEC61140)
Electrical Durability100,000 times or more (AC-12250V/6A), 1 million times or more (AC/DC24V/100mA) (operation frequency 900 times/hour)
Insulation Resistance (MΩ)Charging section-non-charging section: 100 or more (at DC500V megger), Between different polarity charging sections: 100 or more (at DC500V megger)
Mechanical DurabilityOver 1 million times (GS-ET-19)
Operating ForceDirect opening: 60N or more
Operating Temperature/Humidity Range[Ambient temperature -25°C or higher but lower than 35°C] 2.5 (up to 2 circuits) / 1.0 (3 circuits or higher), [Ambient temperature 35°C or higher but lower than 50°C] 1.0 (1 circuit) / 0.5 (2 circuits or higher)
Pollution Degree (Environment to Use)3
Protection ClassIP67(IEC60529)
Rated Impulse Withstand Voltage (kV)Main, lock monitor circuit: 1.5/door monitor circuit: 2.5/LED, solenoid-ground: 0.5
Rated Insulation Voltage (V)300 (door monitor circuit), 150 (lock monitor circuit), 30 (LED, between solenoid and ground)
Rated Voltage (V)Indicator light: DC24
Relative Humidity45 to 85% (with no condensation)
Storage Temperature Range (°C)-40 to 80 (no icing)
Tensile Strength (N)Actuator when locked: 500 or more (GS-ET-19)
TypeStandard type
Vibration Resistance (Destruction)30Hz, single amplitude: 1.5mm
Vibration Resistance (Malfunction)10-55Hz, single amplitude: 0.35mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan