TDK (TDK-Lambda) TDK-Lambda Common Mode Noise Filter RSEV

Sebelum PPN:
Rp539.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Series = RSEV
Test frequency = 60 Hz
DC resistance = 40mΩ
Current Max = 10 A
Dimensions = 85 x 39 x 30mm
Operating temperature range = -25°C → +85°C
Mounting Type = DIN Rail Rated Voltage = 250V
Termination Style = Thread Depth = 39mm
Integral terminal blocks with captive screws Small size DIN rail mounting accessory kit No hardware loss Reduced system space required DIN rail mountable Available worldwide

Ulasan Produk

Tidak ada ulasan