TDK (TDK-Lambda) TDK-Lambda Common Mode Noise Filter RSEV

Sebelum PPN:
Rp559.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Series = RSEV
Test frequency = 60 Hz
DC resistance = 6mΩ
Current Max = 30 A
Dimensions = 85 x 39 x 30mm
Operating temperature range = -25°C → +85°C
Mounting Type = DIN Rail Rated Voltage = 250V
Termination Style = Screw Operating Temperature Min = -25°C
Integral terminal blocks with captive screws Small size DIN rail mounting accessory kit No hardware loss Reduced system space required DIN rail mountable Available worldwide

Ulasan Produk

Tidak ada ulasan