OMRON Smart Sensor Processing Unit ZX2 Series

Sebelum PPN:
Rp3.399.900
Spesifikasi
Case MaterialABS
Current Consumption (mA)12 or less (supplied from the amplifier unit)
Included AccessoriesInstruction manual
Operating Ambient Humidity (%RH)During operation and storage: 35 to 85 (with no condensation)
Shock Resistance (m/s²)300 6 directions 3 times each (up and down, left and right, front and back)
Suitable For(Smart sensor amplifier unit) ZX2-LDA11 / ZX2-LDA41
TypeDiscriminating displacement sensor
Type of ConnectionConnector type
Vibration Durability Frequency (Hz)10 to 150 double amplitude 0.7mm X, Y, Z each direction 80min
Vibration Resistance (Destruction) Frequency (Hz)10 to 150, 0.7mm double amplitude, 80min in each direction of X, Y, Z
Withstand Voltage (V) AC1000 50/60Hz 1min
Withstand Voltage (V/minute)AC1000(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan