OMRON Photoelectric Sensor Block Type Detection Range 5mmto 100mm

Sebelum PPN:
Rp7.099.900
Spesifikasi
AS ONE Part Number65-7310-34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
For suitable reflectors see part number 171-3779 171-3779 (3m range)
E3Z Miniature High Performance Sensors Through-beam (infrared LED), retro-reflective (visible red LED) and diffuse scanning (infrared LED) photoelectric sensors
IP67 rated PBT housing, methacrylate lens PNP and NPN output configurations Bright state on / Dark state on selectable Small dead zone for close range target detection Retroreflective type applies polarized light source for shiny object detection Short circuit protection, reverse polarity protection Mutual interference protection (Retroreflective and Diffuse types only) Operating temperature range: -25 to +55°C

Ulasan Produk

Tidak ada ulasan