Senseca Senseair Sunlight CO Ultra-Low Power Sensor

Sebelum PPN:
Rp3.699.900
Spesifikasi
Accuracy (ppm)(CO2) ±50 ±3%rdg (extended range ±10%rdg)
Communication InterfaceUART, ᴵ²ᶜ
Current Range (μA)Average current: 1-30
Lifespan Expected Sensor Life (year)>15
Measurement GasCarbon Dioxide (CO2)
Measurement Interval (s)Default: 16, 8 Samples (Configurable)
Measurement Range (ppm)(CO2)
Operating Humidity Range (%RH)0 to 85
Operating PrincipleNon-Dispersive Infrared (NDIR)
Operating Range (°C)0 to 50
Peak Current (A)<0.08
Power Supply (V)3.05 to 5.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-low power consumption.
Compliant with ANSI/ASHRAE Standard 62.1-2022.
Compliant with RESET Grade B.
Compliant with WELL Building Standard@ (WELL v2™).
High accuracy.
Rugged design.
Suitable for mass production.
Self-calibrating function.

Ulasan Produk

Tidak ada ulasan