Spesifikasi
| Input Voltage (V) | AC 220 to 240 |
|---|---|
| Lifetime (hour) | 50000 |
| Luminous Flux (Lm) | 2100 |
| Material | Plastic End Cap, Glass Tube |
| Power (W) | 16 |
| Power Factor | 0.9 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan



















































































































































/njP112425847-1.jpg)
