Kusam Meco 1000 Counts Voltage Detector with RCD Load Test & EF Detection

Sebelum PPN:
Rp7.199.900
Spesifikasi
APO Consumption (μA)12 (typical)
APO Timing (s)Idle for 16
Altitude (m)Operating below 2000
Dimensions (LxWxH) (mm)278x57x40
Low Battery (V)Below approx. 2.6
Operating Temperature (°C)-10 to 55
Pollution Degree2
Power Supply1.5V AAA Size (NEDA 24A or IEC LR03) alkaline battery x 2
Relative Humidity≤ 90%
SensingTRMS for LCD indication
Storage Temperature (°C)-20 to 65 (£ 80% R.H. with battery removed)
Temperature coefficientNominal 0.15x (specified accuracy) /°C @ (10 to 18°C or 28 to 50°C), or otherwise specified
Update Rate (times/s)5 (nominal) (KM 69)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Voltage Detector With RCD Load Test & EF Detection
MODEL- KM 69 (14 functions 19 ranges) / KM 66 (6 functions 14 ranges)

Special Features
EF-Detection
LCD Indication (KM 69)
RCD leakage-path (KM 69)
RST Phase Rotation Detection (KM 69) ̃ AC-Detection Shaker (KM 69)

Features
Handy & Stylish, Fits Comfortably in one’s hand
19mm Probe Pitch For Quick European Receptacle Testing
4mm Test Tips with IP2X Retractable shroud for IEC61243-3 Ed3
Detachable (Black) test lead for easy replacement
User Replaceable Screw-On stationary (Red) Probe Body
Battery-less ELV Limit (120VDC/50VAC) LED Indication
Battery-less DCV & ACV Auto-selection with LED polarity indication
Battery-less DCV 8-Ranges LED Indication:12, 24, ... to 1000V
Battery-less ACV 8-Ranges LED Indication:12, 24, ... to 1000V
Automatic Power On & Power Off
Non-contact EF-Detection (NCV)
Probe contact EF-Detection for more precise indication of live
Continuity:Audible beeper & visible LED indications
Display Backlight & flash-light for easy viewing in the dark (KM 69)
True RMS ACV Reading on LCD Numeric Display (KM 69)
AC-Detection Shaker indicates ACV is being measured (KM 69)
RCD Leakage Load for 230V AC / 30mA RCD Circuit Breakers (KM 69)
RST Phase sequence / Rotation indication (KM 69)
Low Battery warning for battery operated functions & features
Battery Access Door

Power Consumption (typical)
2.7mA for Power-on ready & DCV; 50mA for ACV (with shaker on) 105mA For RCD; 40mA for Buzzer on @ Continuity or EF function; 55mA for resistance or capacitance; Add 30mA for backlight on. (KM 69) 1mA for Power on ready; 40mA for Buzzer on @ Continuity of EF function (KM 66)

Ulasan Produk

Tidak ada ulasan