DEKTITE Retro Shingle Roof Flash

Sebelum PPN:
Rp1.299.900
Spesifikasi
ApplicationPipe Vents
Base DiameterNot Applicable
Base Height (inch)15
Base MaterialAluminum
Base Width (inch)15
Base shapeSquare
Cap/Collar MaterialEPDM
For Maximum Pipe Size (inch)5
For Minimum Pipe Size (inch)1/4
For Number of Pipes1
For Roof Angle (°)45
For Roof TypeShingled
Item15\"H-W Alum Roof Vent Pipe Boot
Material Thickness (ga)16
Product TypeRoof Flashing
Seal MaterialEPDM
Top OpeningClosed
UNSPSC31160000
UV ProtectedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular-base boots help protect square or rectangular openings in a roof from rain, snow, and other weather. They come in various configurations depending on the number and size of the pipes, the roof's pitch, and more.

Ulasan Produk

Tidak ada ulasan