FIRST AID ONLY Rescue Blanket Silver

Sebelum PPN:
Rp119.900
Spesifikasi
Blanket ColorSilver
Blanket Length (inch)84
Blanket MaterialAluminum
Blanket Width (inch)52
Compatible Product TypeFirst Aid
IncludesAluminized Thermal Rescue Blanket
ItemRescue Blanket
Product TypeRescue Blanket
UNSPSC42171701

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heat-reflective disposable blankets are made of a shiny, aluminized material that blocks wind, sheds water, and directs body heat inward to raise temperature more rapidly than standard blankets. Also known as space blankets, their aluminized surface can also be turned outward to reflect sunlight for heat protection. These single-use blankets are more prone to tears and punctures than traditional fabrics.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait