Spesifikasi
| Beam Angle (°) | 120 |
|---|---|
| Correlated Color Temperature (K) | 6500 |
| Housing Material | Polybutylene Terephthalate |
| Input Voltage (V) | 220-240 AC |
| Life Time (hour) | 20000 (L70) |
| Light Color | Cool Daylight |
| Power Factor | 0.5 |
| Shape | Round |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































