Spesifikasi
| Correlated Color Temperature (K) | 6500 |
|---|---|
| Housing Material | Plastic PC, Plastic PP Cover |
| Input Voltage (V) | 220-240 AC |
| Life Time (hour) | >20000 |
| Light Color | Cool Daylight |
| Luminous Flux (Lm) | ±500 |
| Power (W) | 8 |
| Shape | Round |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































