BENCHPRO Power Strip
#Grup produk P112391267
Sebelum PPN:
Rp4.699.900 - Rp5.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Assembly | Fully Assembled |
|---|---|
| Color | Blue |
| Compatible with Series | BenchPro |
| Finish | Powder Coated |
| Item | Power Strip |
| Material | Aluminum |
| Number of Outlets | 8 |
| Overall Depth (inch) | 4 |
| Overall Height (inch) | 2 |
| Product Type | Power Strip |
| Standards | UL |
| UNSPSC | 39121710 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These power strips and mounting panels install onto workbenches to provide power for tools and work equipment. They supply power within reach of the work surface, eliminating the need for extension cords. Power strips are a block of electrical outlets that can provide power to multiple devices. Mounting panels install on upright mounting frames and are used to secure power strips.
Ulasan Produk
Tidak ada ulasan




















































































































































