MASTER FLASH Pipe Roof Flashing

Sebelum PPN:
Rp3.199.900
Spesifikasi
ApplicationPipe Vents
Base DiameterNot Applicable
Base Height (inch)17
Base MaterialAluminum
Base Width (inch)17
Base shapeSquare
Cap/Collar MaterialEPDM
For Maximum Pipe Size (inch)12
For Minimum Pipe Size (inch)6 3/4
For Number of Pipes1
For Roof Angle (°)22 , 45
For Roof TypePitched
Inside Diameter (inch)5 1/2
Item17\"H-W Alum Roof Vent Pipe Flashing
Material Thickness (inch)0.3
Maximum Ambient Temperature (°F)275
Minimum Temperature (°F)-67
Overall Height (inch)13 1/2
Product TypeStandard Master Flash
Seal MaterialSilicone
StandardsIAPMO (UPC) Listed
Top OpeningOpen
UNSPSC30151602
UV ProtectedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular-base boots help protect square or rectangular openings in a roof from rain, snow, and other weather. They come in various configurations depending on the number and size of the pipes, the roof's pitch, and more.

Ulasan Produk

Tidak ada ulasan