TRITON PRODUCTS Pegboard Panel

Sebelum PPN:
Rp2.899.900
Spesifikasi
ColorBlack
FinishPainted
Includes(4) 48 inch. x 24 inch. Black HDF pegboards
Includes Mounting HardwareNo
ItemPegboard Panel
MaterialHigh-Density Fiberboard
Mounting Hardware RequiredYes
Number of HooksZero
Number of Panels4
Number of Usable Sides1
Overall Depth (inch)1/4
Overall Height (inch)48
Overall Width (inch)24
Panel Load Capacity (lbs)125
Panel Thickness (inch)1/4
Peg Hole ShapeRound
Peg Hole Size (inch)1/4
Peg Hole Spacing (inch)1
Pegboard TypePanel
Storage Area (sq ft)32
UNSPSC31162610
Whole Unit Load Capacity (lbs)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pegboard panels have round holes and mount to a wall. They accept a wide range of hooks, bins, shelves, toolholders, and other accessories that are compatible with round-hole pegboard. Multiple panels can be mounted next to each other to expand the storage area.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait