TEMPCO Ceramic Emitter Infrared Heater

Sebelum PPN:
Rp5.399.900 - Rp17.999.900
Spesifikasi
Heater Voltage (V)220 to 240
Height (inch)3 1/2
Housing MaterialAluminum
Includes1/2 inch Electrical Fittings at Both Ends, Mounting Hardware
Indoor/OutdoorIndoor
ItemLinear Infrared Ceramic Heater
Phase1
Product TypeInfrared Heater
StandardsElement is UL Recognized
UNSPSC40101819
Width (inch)3 7/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These radiant strip heaters warm up in less than a minute for applications that need immediate heat for curing, drying, or heating.

Ulasan Produk

Tidak ada ulasan