LYLE Reflective Icy Conditions Label Aluminum

Sebelum PPN:
Rp83.900 - Rp179.900
Spesifikasi
Anti-Slip SurfaceNo
Depth (inch)1/250
Glow In The DarkNo
Includes Mounting HardwareNo
ItemReflective Icy Conditions Label
Material PropertiesFlexible
Metal DetectableNo
Mirror PrintNo
Number of Printed Sides1
Outdoor Life Expectancy (year)3 to 5
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeEngineer Grade
Sign Background ColorRed, White
Sign FormatTraditional OSHA
Sign HeaderBe Careful
Sign Header Background ColorRed
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendBeware Of Ice
Sign Legend Background ColorWhite
Sign Legend StyleText
Sign MaterialAluminum
Sign ShapeHorizontal Rectangle
Thickness (inch)0.004
UNSPSC55121607
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan