LYLE Pedestrian Traffic Sign Aluminum

Sebelum PPN:
Rp169.900
Spesifikasi
Anti-Slip SurfaceNo
Depth (inch)11/200
Glow In The DarkNo
Height (inch)10
Includes Mounting HardwareNo
ItemWarning Sign
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)40
Maximum Viewing Distance Unfavorable Conditions (ft)6
Metal DetectableNo
Mirror PrintNo
Number of Printed Sides1
Outdoor Life Expectancy (year)3 to 5
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Sign Background ColorOrange
Sign FormatTraditional OSHA
Sign HeaderWarning
Sign Header Background ColorBlack, Orange
Sign Header StyleText
Sign Header Text ColorBlack
Sign LegendNo Pedestrian Traffic
Sign Legend Background ColorOrange
Sign Legend StyleText
Sign MaterialAluminum
Sign ShapeHorizontal Rectangle
Thickness (inch)0.055
UNSPSC55121704
Width (inch)14
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan