LYLE Parking Sign Aluminum

Sebelum PPN:
Rp859.900
Spesifikasi
ANSI 969 CompliantNo
Glow In The DarkNo
Green Environmental AttributeProduct Contains a Minimum of 30% Post-Consumer Recycled Content
Height (inch)18
ItemParking Sign
Number of Printed Sides1
Outdoor Life Expectancy (year)3 to 5
Printed LanguageEnglish
Product TypeParking Sign
Protective CoatingClear Film Laminate
Retroreflective GradeDiamond
Sign Background ColorWhite
Sign HeaderEmergency
Sign Header Background ColorRed
Sign Legend911, Fire, Rescue, Police
Sign Legend StyleText
Sign MaterialAluminum
Sign Mounting StyleMounting Holes
Sign ShapeRectangle
Thickness (inch)0.063
UNSPSC55121710
UV ResistantYes
Width (inch)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan