LYLE Men Working Caution Reflective Label

Sebelum PPN:
Rp60.900
Spesifikasi
Anti-Slip SurfaceNo
Depth (inch)1/25
Glow In The DarkNo
Height (inch)3 1/2
ItemMen Working Caution Reflective Label
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)20
Maximum Viewing Distance Unfavorable Conditions (ft)5
Metal DetectableNo
Minimum Application Temperature (°F)65
Mirror PrintNo
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeEngineer Grade
Sign Background ColorYellow
Sign FormatANSI/OSHA Format
Sign HeaderCaution
Sign Header Background ColorBlack
Sign Header StyleText
Sign Header Text ColorYellow
Sign LegendMen Working/Hazardous Area
Sign Legend Background ColorYellow
Sign Legend StyleSymbol and Text
Sign MaterialReflective Sheeting
Sign ShapeVertical Rectangle
Thickness (inch)0.004
UNSPSC55121704
Width (inch)5
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan