LYLE Local Alarm Only Sign Aluminum

Sebelum PPN:
Rp209.900 - Rp259.900
Spesifikasi
Anti-Slip SurfaceNo
Depth (inch)1/25
Glow In The DarkNo
Includes Mounting HardwareNo
ItemLocal Alarm Only Sign
Material PropertiesRigid
Maximum Viewing Distance Favorable Conditions (ft)20
Maximum Viewing Distance Unfavorable Conditions (ft)5
Metal DetectableNo
Mirror PrintNo
Number of Printed Sides1
Outdoor Life Expectancy (year)3 to 5
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Sign Background ColorRed
Sign HeaderLocal Alarm Only
Sign Header Background ColorRed
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendNot Connected To Fire Departmnet Call Fire Department By Phone
Sign Legend Background ColorWhite
Sign Legend StyleText
Sign MaterialAluminum
Thickness (inch)0.04
UNSPSC55121704
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan