LYLE Left Lane Ends Traffic Sign

Sebelum PPN:
Rp1.699.900 - Rp2.599.900
Spesifikasi
ADA CompliantNo
Average Outdoor Durability (year)5 to 8
Holes on 1inch CentersYes
Includes Cross-BracesNo
Indoor/Outdoor UsageOutdoor
ItemLeft Lane Ends Traffic Sign
MUTCD Compliant SignYes
MUTCD Sign DescriptionLeft Lane Ends
Material PropertiesRoll Up
Mounting Hole Dia. (inch)0.375
Number of Printed Sides1
Protective CoatingClear Film Laminate
Retroreflective GradeHigh Intensity Prismatic
Sign HeaderNo Header
Sign Legend Text ColorBlack
Sign MaterialAluminum
Sign Mounting Hardware IncludedNo
Sign Mounting StyleMounting Holes
Sign ShapeDiamond
State Specific SignNo
Thickness (inch)0.080
UNSPSC55121710
UV ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan