LYLE Ethylene Oxide Danger Reflective Label

Sebelum PPN:
Rp229.900
Spesifikasi
Anti-Slip SurfaceNo
Depth (inch)1/250
Glow In The DarkNo
Height (inch)10
ItemEthylene Oxide Danger Reflective Label
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)40
Maximum Viewing Distance Unfavorable Conditions (ft)6
Metal DetectableNo
Minimum Application Temperature (°F)65
Mirror PrintNo
Number of Printed Sides1
Outdoor Life Expectancy (year)1 to 2
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeEngineer Grade
Sign Background ColorWhite
Sign FormatTraditional OSHA
Sign HeaderDanger
Sign Header Background ColorBlack, Red, White
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendEthylene Oxide Cancer Hazard And Reproductive Hazard Authorized Personnel Only Respirators And Protective Clothing May Be Required To Be Worn In This Area
Sign Legend Background ColorWhite
Sign Legend StyleText
Sign MaterialReflective Sheeting
Sign ShapeHorizontal Rectangle
Thickness (inch)0.004
UNSPSC55121704
Width (inch)14
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan