LYLE Emergency Sign Reflective Sheeting

Sebelum PPN:
Rp80.900
Spesifikasi
Anti-Slip SurfaceNo
Depth (inch)1/25
Glow In The DarkNo
Height (inch)5
Includes Mounting HardwareNo
ItemEmergency Exit Sign
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)15
Maximum Viewing Distance Unfavorable Conditions (ft)4
Metal DetectableNo
Minimum Application Temperature (°F)65
Mirror PrintNo
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeEngineer Grade
Sign Background ColorRed, White
Sign HeaderEmergency Exit Only
Sign Header Background ColorRed
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendKeep Area Clear At All Times
Sign Legend Background ColorWhite
Sign Legend StyleText
Sign MaterialReflective Sheeting
Sign ShapeHorizontal Rectangle
Thickness (inch)0.004
UNSPSC55121607
Width (inch)7
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan