LYLE Driver Safety Remind Traffic Sign

Sebelum PPN:
Rp529.900 - Rp769.900
Spesifikasi
ADA CompliantNo
ANSI 969 CompliantNo
Glow In The DarkNo
Height (inch)18
Material PropertiesRigid
Mounting Hole Dia. (inch)0.375
Number of Printed Sides1
Outdoor Life Expectancy (year)3 to 5
Printed LanguageEnglish
Product TypeDriver Safety Reminders \"Traffic Sign\"
Protective CoatingClear Film Laminate
Sign Background ColorRed
Sign HeaderNo Header
Sign Header Text ColorRed, White
Sign LegendStop Look Before Exiting
Sign Legend StyleSymbol and Text
Sign MaterialAluminum
Sign Mounting StyleMounting Holes
Sign ShapeVertical Rectangle
State Specific SignNo
Thickness (inch)0.063
UNSPSC55121710
UV ResistantYes
Width (inch)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan